- 30 in Shaft Diameter
- 85 mm Outside Dia.
- Accu-Loc® Locking Style
| Collar O.D. | 55.5 mm |
| Housing Material | Cast Iron |
| Housing Width | 27 mm |
| Inch/Metric | Metric |
| Shaft Dia. | 30 in |
| Bearing Design | Non-Expansion |
| Overall Width | 39.8 mm |
| Outside Dia. | 85 mm |
| Locking Device | Concentric Locking Collar |
| Lubrication | Relubricatable |
| Seal Type | Contact Seals |
| Bearing Insert | UE206 |
| Type | Ball Bearing |
| Housing No. | C206 |
| Lubrication Fitting Tap | 1/4-28 UNF |
| Locking Style | Accu-Loc® |
| Weight | 1.94 LB |
| EAN or UPC | 808250145829 |

