- 35 in Shaft Diameter
- 90 mm Outside Dia.
- Accu-Loc® Locking Style
| Shaft Dia. | 35 in |
| Housing No. | C207 |
| Housing Width | 28 mm |
| Type | Ball Bearing |
| Inch/Metric | Metric |
| Outside Dia. | 90 mm |
| Housing Material | Cast Iron |
| Locking Device | Concentric Locking Collar |
| Lubrication | Relubricatable |
| Overall Width | 43.9 mm |
| Collar O.D. | 64 mm |
| Bearing Design | Non-Expansion |
| Bearing Insert | UE207 |
| Seal Type | Contact Seals |
| Locking Style | Accu-Loc® |
| Lubrication Fitting Tap | 1/4-28 UNF |
| Weight | 2.28 LB |
| EAN or UPC | 808250169733 |

