- 40 in Shaft Diameter
- 100 mm Outside Dia.
- Accu-Loc® Locking Style
| Type | Ball Bearing |
| Seal Type | Contact Seals |
| Locking Device | Concentric Locking Collar |
| Collar O.D. | 68 mm |
| Housing Material | Cast Iron |
| Housing No. | C208 |
| Housing Width | 30 mm |
| Bearing Insert | UE208 |
| Overall Width | 50 mm |
| Bearing Design | Non-Expansion |
| Shaft Dia. | 40 in |
| Inch/Metric | Metric |
| Outside Dia. | 100 mm |
| Lubrication | Relubricatable |
| Lubrication Fitting Tap | 1/4-28 UNF |
| Locking Style | Accu-Loc® |
| Weight | 2.96 LB |
| EAN or UPC | 808250173730 |

