- 45 in Shaft Diameter
- 110 mm Outside Dia.
- Accu-Loc® Locking Style
| Type | Ball Bearing |
| Overall Width | 50.2 mm |
| Bearing Insert | UE209 |
| Inch/Metric | Metric |
| Bearing Design | Non-Expansion |
| Lubrication | Relubricatable |
| Housing Width | 31 mm |
| Collar O.D. | 74 mm |
| Housing Material | Cast Iron |
| Housing No. | C209 |
| Outside Dia. | 110 mm |
| Locking Device | Concentric Locking Collar |
| Seal Type | Contact Seals |
| Shaft Dia. | 45 in |
| Locking Style | Accu-Loc® |
| Lubrication Fitting Tap | 1/4-28 UNF |
| Weight | 3.56 LB |
| EAN or UPC | 808250186310 |

