- 50 in Shaft Diameter
- 120 mm Outside Dia.
- Accu-Loc® Locking Style
| Locking Device | Concentric Locking Collar |
| Outside Dia. | 120 mm |
| Housing Material | Cast Iron |
| Bearing Design | Non-Expansion |
| Shaft Dia. | 50 in |
| Seal Type | Contact Seals |
| Type | Ball Bearing |
| Overall Width | 52.6 mm |
| Bearing Insert | UE210 |
| Collar O.D. | 81 mm |
| Housing Width | 33 mm |
| Inch/Metric | Metric |
| Housing No. | C210 |
| Lubrication | Relubricatable |
| Locking Style | Accu-Loc® |
| Lubrication Fitting Tap | 1/4-28 UNF |
| Weight | 4.72 LB |
| EAN or UPC | 808250209873 |

