- 55 in Shaft Diameter
- 125 mm Outside Dia.
- Accu-Loc® Locking Style
| Housing Width | 35 mm |
| Type | Ball Bearing |
| Locking Device | Concentric Locking Collar |
| Lubrication | Relubricatable |
| Seal Type | Contact Seals |
| Shaft Dia. | 55 in |
| Outside Dia. | 125 mm |
| Housing Material | Cast Iron |
| Bearing Insert | UE211 |
| Collar O.D. | 92 mm |
| Overall Width | 56.6 mm |
| Inch/Metric | Metric |
| Bearing Design | Non-Expansion |
| Housing No. | C211 |
| Locking Style | Accu-Loc® |
| Lubrication Fitting Tap | 1/4-28 UNF |
| Weight | 5.28 LB |
| EAN or UPC | 808250231768 |

