- 60 in Shaft Diameter
- 130 mm Outside Dia.
- Accu-Loc® Locking Style
| Outside Dia. | 130 mm |
| Bearing Design | Non-Expansion |
| Locking Device | Concentric Locking Collar |
| Housing No. | C212 |
| Bearing Insert | UE212 |
| Inch/Metric | Metric |
| Overall Width | 66.6 mm |
| Collar O.D. | 104 mm |
| Housing Material | Cast Iron |
| Lubrication | Relubricatable |
| Shaft Dia. | 60 in |
| Type | Ball Bearing |
| Housing Width | 38 mm |
| Seal Type | Contact Seals |
| Lubrication Fitting Tap | 1/4-28 UNF |
| Locking Style | Accu-Loc® |
| Weight | 6.44 LB |
| EAN or UPC | 808250244034 |

