- 3/4" Shaft
- ACCU-LOC® Concetric Locking Collar
- Antimicrobial Nickel Plated Housing
- Black Oxide Coated Insert
- Regreasable
| Locking Device | ACCU-LOC® Concentric Locking Collar |
| Housing Material | Cast Iron - Nickel Plated, Antimicrobial |
| Threads per Inch | 14 |
| Housing Height | 3 3/4 in |
| Hanger Type | Normal-Duty, Corrosion Resistant-Duty |
| Insert Type | Black Oxide Coated Insert |
| Lubrication | Relubricatable |
| Center to Base of Thread | 2 1/2 in |
| Housing Width | 1 9/16 in |
| Housing Length | 2 1/2 in |
| Seal Type | Contact Seals |
| Thread Size | 3/4 |
| Shaft Dia. | 0.75 in |
| Thread Type | JIS |
| Weight | 2.03 LB |

