- 7/8" Shaft
- ACCU-LOC® Concetric Locking Collar
- Teflon Coated Housing
- Black Oxide Coated Insert
- Regreasable
| Locking Device | ACCU-LOC® Concentric Locking Collar |
| Thread Size | 3/4 |
| Housing Material | Cast Iron - Teflon Coated |
| Housing Height | 3 7/8 in |
| Bearing Insert | UE205-14 |
| Housing Length | 2 3/4 in |
| Thread Type | JIS |
| Lubrication | Relubricatable |
| Threads per Inch | 14 |
| Seal Type | Contact Seals |
| Hanger Type | Normal-Duty, Corrosion Resistant-Duty |
| Insert Type | Black Oxide Coated Insert |
| Housing Width | 1 9/16 in |
| Housing No. | ECH205 |
| Center to Base of Thread | 2 1/2 in |
| Shaft Dia. | 0.875 in |
| Weight | 1.76 LB |
| EAN or UPC | 808250157297 |

