- 35 mm Shaft
- ACCU-LOC® Concetric Locking Collar
- Antimicrobial Nickel Plated Housing
- Black Oxide Coated Insert
- Regreasable
| Shaft Dia. | 35 mm |
| Thread Type | JIS |
| Insert Type | Black Oxide Coated Insert |
| Center to Base of Thread | 70 mm |
| Housing Height | 116 mm |
| Housing Material | Cast Iron - Nickel Plated, Antimicrobial |
| Housing Length | 92 mm |
| Housing Width | 40 mm |
| Hanger Type | Normal-Duty, Corrosion Resistant-Duty |
| Thread Size | 3/4 |
| Lubrication | Relubricatable |
| Threads per Inch | 14 |
| Locking Device | ACCU-LOC® Concentric Locking Collar |
| Seal Type | Contact Seals |
| Weight | 2.97 LB |

