AMI Bearings Inc.
UEFCS209
UEFCS 200 Series Accu-Loc® Piloted Flange Cartridge Units
Item #101550728
- 45 mm Shaft Diameter
- Cast Iron Housing Material
| Bearing Type | Ball Bearing |
| Center of Bearing to Back of Inner Ring | 19 mm |
| Flange Type | 4-Bolt Flange, Piloted Flange |
| Housing Width | 34 mm |
| Housing Construction | 1 Piece |
| Locking Device | ACCU-LOC® Concentric Locking Collar |
| Housing Material | Cast Iron |
| Duty | Normal-Duty |
| Bolt Size | M12 |
| End Type | Open End |
| Pilot Diameter | 108 mm |
| Insert Material | AISI 52100 Steel |
| Temperature Range [Max] | 212 °F |
| Bolt Hole Size | 13.5 mm |
| Relubricatable | Yes |
| Series | UEFCS 200 |
| Housing Length | 156 mm |
| Locking Style | Accu-Loc® |
| Housing Height | 155 mm |
| Seal Type | Contact Seals |
| Length Through Bore | 50.2 mm |
| Bearing Design | Non-Expansion |
| Flange Thickness | 12 mm |
| Pilot Depth | 12 mm |
| Collar O.D. | 74 mm |
| Lubrication | Relubricatable |
| Duty Series | Normal |
| Shaft Dia. | 45 mm |
| Mounted Unit Duty | Standard Duty |
| Style | 4-Bolt Piloted Flange |
| Inch/Metric | Metric |
| Lubrication Fitting Tap | 1/8-27 NPT |
| Overall Width | 50.2 mm |
| Bolt Circle Dia. | 130 mm |
| Flange Style | 4-Bolt |
| Temperature Range [Min] | 5 °F |
| Bolt Hole Spacing | 92.1 mm |
| Weight | 5.46 LB |
| EAN or UPC | 808250192014 |
