AMI Bearings Inc.
UEFCS210
UEFCS 200 Series Accu-Loc® Piloted Flange Cartridge Units
Item #101527802
- 50 mm Shaft Diameter
- Cast Iron Housing Material
| Bolt Hole Spacing | 91.9 mm |
| Bearing Type | Ball Bearing |
| Locking Style | Accu-Loc® |
| Bearing Design | Non-Expansion |
| Bolt Hole Size | 14 mm |
| End Type | Open End |
| Duty Series | Normal |
| Center of Bearing to Back of Inner Ring | 19 mm |
| Temperature Range [Min] | 5 °F |
| Bolt Size | M12 |
| Shaft Dia. | 50 mm |
| Relubricatable | Yes |
| Locking Device | ACCU-LOC® Concentric Locking Collar |
| Series | UEFCS 200 |
| Flange Style | 4-Bolt |
| Collar O.D. | 81 mm |
| Seal Type | Contact Seals |
| Temperature Range [Max] | 212 °F |
| Style | 4-Bolt Piloted Flange |
| Pilot Diameter | 108 mm |
| Housing Construction | 1 Piece |
| Housing Length | 156 mm |
| Length Through Bore | 52.6 mm |
| Housing Material | Cast Iron |
| Pilot Depth | 12 mm |
| Overall Width | 52.6 mm |
| Insert Material | AISI 52100 Steel |
| Housing Width | 37 mm |
| Housing Height | 155 mm |
| Flange Type | 4-Bolt Flange, Piloted Flange |
| Lubrication Fitting Tap | 1/8-27 NPT |
| Mounted Unit Duty | Standard Duty |
| Lubrication | Relubricatable |
| Bolt Circle Dia. | 130 mm |
| Flange Thickness | 11 mm |
| Inch/Metric | Metric |
| Duty | Normal-Duty |
| Weight | 5.54 LB |
| EAN or UPC | 808250195220 |
