AMI Bearings Inc.
UEFCS211-35
UEFCS 200 Series Accu-Loc® Piloted Flange Cartridge Units
Item #101504876
- 2 3/16 in Shaft Diameter
- Cast Iron Housing Material
| Bolt Hole Size | 35/64 in |
| Housing Width | 1 5/8 in |
| Housing Length | 6 3/8 in |
| Style | 4-Bolt Piloted Flange |
| Locking Device | ACCU-LOC® Concentric Locking Collar |
| Bearing Design | Non-Expansion |
| Flange Thickness | 7/16 in |
| Temperature Range [Max] | 212 °F |
| Mounted Unit Duty | Standard Duty |
| Duty | Normal-Duty |
| Lubrication Fitting Tap | 1/8-27 NPT |
| Duty Series | Normal |
| Length Through Bore | 2.228 in |
| Bolt Size | 1/2 in |
| End Type | Open End |
| Seal Type | Contact Seals |
| Center of Bearing to Back of Inner Ring | 0.874 in |
| Bearing Type | Ball Bearing |
| Bolt Circle Dia. | 5 3/8 in |
| Overall Width | 2 7/32 in |
| Collar O.D. | 3 5/8 in |
| Housing Height | 6 3/8 in |
| Housing Material | Cast Iron |
| Locking Style | Accu-Loc® |
| Pilot Depth | 5/8 in |
| Insert Material | AISI 52100 Steel |
| Bolt Hole Spacing | 3.800 in |
| Housing Construction | 1 Piece |
| Pilot Diameter | 4.500 in |
| Flange Type | 4-Bolt Flange, Piloted Flange |
| Inch/Metric | Inch |
| Relubricatable | Yes |
| Shaft Dia. | 2.1875 in |
| Lubrication | Relubricatable |
| Series | UEFCS 200 |
| Temperature Range [Min] | 5 °F |
| Weight | 6.42 LB |
| EAN or UPC | 808250212712 |
