AMI Bearings Inc.
UEFCS212
UEFCS 200 Series Accu-Loc® Piloted Flange Cartridge Units
Item #101506992
- 60 mm Shaft Diameter
- Cast Iron Housing Material
| Temperature Range [Max] | 212 °F |
| Overall Width | 66.6 mm |
| Length Through Bore | 66.6 mm |
| Bearing Type | Ball Bearing |
| Shaft Dia. | 60 mm |
| Bolt Hole Spacing | 107.5 mm |
| Style | 4-Bolt Piloted Flange |
| Housing Width | 48 mm |
| Housing Length | 180 mm |
| Relubricatable | Yes |
| Locking Style | Accu-Loc® |
| Collar O.D. | 104 mm |
| Bolt Circle Dia. | 152 mm |
| Bolt Size | M14 |
| Mounted Unit Duty | Standard Duty |
| Insert Material | AISI 52100 Steel |
| Pilot Depth | 22.2 mm |
| Lubrication Fitting Tap | 1/8-27 NPT |
| End Type | Open End |
| Series | UEFCS 200 |
| Pilot Diameter | 127 mm |
| Duty | Normal-Duty |
| Flange Type | 4-Bolt Flange, Piloted Flange |
| Housing Material | Cast Iron |
| Seal Type | Contact Seals |
| Flange Style | 4-Bolt |
| Bolt Hole Size | 16 mm |
| Flange Thickness | 13 mm |
| Locking Device | ACCU-LOC® Concentric Locking Collar |
| Duty Series | Normal |
| Temperature Range [Min] | 5 °F |
| Center of Bearing to Back of Inner Ring | 25.4 mm |
| Lubrication | Relubricatable |
| Housing Height | 181 mm |
| Housing Construction | 1 Piece |
| Bearing Design | Non-Expansion |
| Inch/Metric | Metric |
| Weight | 9.3 LB |
| EAN or UPC | 808250235384 |
