- 1 in Shaft Diameter
- Cast Iron Housing Material
| Shaft Dia. | 1 in |
| Pilot Depth | 1/4 in |
| Flange Thickness | 23/64 in |
| Locking Style | Accu-Loc® |
| Bolt Hole Size | 3/8 in |
| Bolt Circle Dia. | 3 5/8 in |
| Duty Series | Medium |
| Inch/Metric | Inch |
| Bolt Hole Spacing | 2.559 in |
| Pilot Diameter | 3 in |
| Lubrication Fitting Tap | 1/8-27 NPT |
| Mounted Unit Duty | Medium Duty |
| Length Through Bore | 1 35/64 in |
| Housing Material | Cast Iron |
| Relubricatable | Yes |
| Insert Material | AISI 52100 Steel |
| Housing Height | 4 3/8 in |
| Bolt Size | 5/16 in |
| Weight | 2.56 LB |
| EAN or UPC | 808250475094 |

