- 1 3/4 in Shaft Diameter
- Cast Iron Housing Material
| Bolt Hole Size | 35/64 in |
| Pilot Diameter | 4.250 in |
| Lubrication Fitting Tap | 1/8-27 NPT |
| Housing Height | 6 1/8 in |
| Bolt Size | 1/2 in |
| Flange Thickness | 7/16 in |
| Insert Material | AISI 52100 Steel |
| Length Through Bore | 2 5/64 in |
| Locking Style | Accu-Loc® |
| Bolt Hole Spacing | 3.618 in |
| Inch/Metric | Inch |
| Housing Material | Cast Iron |
| Relubricatable | Yes |
| Pilot Depth | 15/32 in |
| Bolt Circle Dia. | 5 1/8 in |
| Mounted Unit Duty | Medium Duty |
| Duty Series | Medium |
| Shaft Dia. | 1.75 in |
| Weight | 5.63 LB |
| EAN or UPC | 808250475162 |

