- 25 in Shaft Diameter
- 116 mm Housing Length
- 37.1 mm Overall Width
- 13 mm Flange Thickness
| Relubricatable | Yes |
| Housing Length | 116 mm |
| Insert Material | AISI 52100 Steel |
| Flange Thickness | 13 mm |
| Bolt Hole Size | 10 mm |
| Short Bolt Hole Spacing | 27 mm |
| Inch/Metric | Metric |
| Bolt Size | M8 |
| Duty Series | Normal |
| Locking Style | Accu-Loc® |
| Shaft Dia. | 25 mm |
| Overall Width | 37.1 mm |
| Lubrication Fitting Tap | 1/4-28 UNF |
| Housing Material | Cast Iron |
| Flange Type | 3-Bolt Flange Braclet |
| Bolt Hole Spacing | 34 mm |
| Center Line to Bolt Holes | 45 mm |
| Housing Width | 27 mm |
| Weight | 1.59 LB |
| EAN or UPC | 808250122783 |

