- 2 7/16 in Shaft Diameter
- 9 13/16 in Housing Length
- Cast Iron Housing Material
| Housing Height | 5 1/2 in |
| Housing Material | Cast Iron |
| Length Through Bore | 2.622 in |
| Duty Series | Normal |
| Bolt Size | 7/8 in |
| Shaft Dia. | 2.4375 in |
| Inch/Metric | Inch |
| Bolt Hole Spacing | 7 61/64 in |
| Bolt Hole Size | 29/32 in |
| Lubrication Fitting Tap | 1/8-27 NPT |
| Insert Material | AISI 52100 Steel |
| Relubricatable | Yes |
| Mounted Unit Duty | Standard Duty |
| Housing Length | 9 13/16 in |
| Flange Thickness | 25/32 in |
| Overall Width | 2.764 in |
| Locking Style | Accu-Loc® |
| Housing Width | 1 7/8 in |
| Weight | 9.28 LB |
| EAN or UPC | 808250212262 |

