AMI Bearings Inc.
UEFPL206-19W
UEFPL200 Series Normal-Duty Concentric Locking 4-Bolt Flange Unit
Item #101508655
- 4-Bolt Flange
- Normal-Duty & Corrosion Resistant-Duty
- 1 3/16" Shaft Size
- ACCU-LOC® Concetric Locking Collar
- Contact Seals
| Bolt Circle Dia. | 4.596 in |
| Bolt Hole Size | 7/16 in |
| Housing Material | Thermoplastic (White) |
| Shaft Dia. | 1.1875 in |
| Housing Construction | One Piece |
| Flange Thickness | 17/32 in |
| Overall Width | 1.65 in |
| Flange Type | 4-Bolt Flange |
| Color | White |
| Housing Length | 4 1/4 in |
| Length Through Bore | 1.46875 in |
| Seal Type | Contact Seals |
| Series | UEFPL200 |
| Lubrication | Relubricatable |
| Mounted Unit Duty | Corrosion Resistant Duty |
| Center of Bearing to Back of Inner Ring | 0.626 in |
| Collar O.D. | 2 3/16 in |
| Housing Height | 4 1/4 in |
| Duty | Normal-Duty |
| Temperature Range [Min] | 5 °F |
| Bearing Design | Non-Expansion |
| Housing Width | 1 7/32 in |
| Style | 4-Bolt Flange |
| Bolt Hole Spacing | 3 1/4 in |
| End Type | Open End |
| Inch/Metric | Inch |
| Bearing Type | Ball Bearing |
| Bolt Size | 7/16 in |
| Temperature Range [Max] | 212 °F |
| Locking Device | ACCU-LOC® Concentric Locking Collar |
| Weight | 1.3 LB |
| EAN or UPC | 808250162222 |
