AMI Bearings Inc.
UEFPL207W
UEFPL200 Series Normal-Duty Concentric Locking 4-Bolt Flange Unit
Item #101527573
- 4-Bolt Flange
- Normal-Duty & Corrosion Resistant-Duty
- 35 mm Shaft Size
- ACCU-LOC® Concetric Locking Collar
- Contact Seals
| End Type | Open End |
| Flange Thickness | 15 mm |
| Temperature Range [Min] | 5 °F |
| Seal Type | Contact Seals |
| Center of Bearing to Back of Inner Ring | 17.5 mm |
| Color | White |
| Bolt Circle Dia. | 130.1 mm |
| Housing Material | Thermoplastic (White) |
| Bearing Design | Non-Expansion |
| Bolt Size | M12 |
| Flange Type | 4-Bolt Flange |
| Length Through Bore | 43.9 mm |
| Duty | Normal-Duty |
| Bearing Type | Ball Bearing |
| Housing Construction | One Piece |
| Lubrication | Relubricatable |
| Collar O.D. | 64 mm |
| Temperature Range [Max] | 212 °F |
| Housing Height | 117 mm |
| Inch/Metric | Metric |
| Series | UEFPL200 |
| Style | 4-Bolt Flange |
| Shaft Dia. | 35 mm |
| Bolt Hole Spacing | 92 mm |
| Bolt Hole Size | 13 mm |
| Mounted Unit Duty | Corrosion Resistant Duty |
| Flange Style | 4-Bolt |
| Housing Length | 117 mm |
| Locking Device | ACCU-LOC® Concentric Locking Collar |
| Housing Width | 33 mm |
| Overall Width | 45.4 mm |
| Weight | 1.88 LB |
| EAN or UPC | 808250185894 |
