- 1 1/2 in Shaft Diameter
- 5 1/8 in Housing Length
- PBT Thermoplastic Housing Material
| Lubrication Fitting Tap | 1/4-28 UNF |
| Relubricatable | Yes |
| Length Through Bore | 1.976 in |
| Mounted Unit Duty | Standard Duty |
| Locking Style | Accu-Loc® |
| Bolt Hole Spacing | 4 in |
| Inch/Metric | Inch |
| Housing Length | 5 1/8 in |
| Housing Width | 1 15/32 in |
| Duty Series | Normal |
| Flange Thickness | 43/64 in |
| Bolt Size | 1/2 in |
| Overall Width | 2 9/64 in |
| Shaft Dia. | 1.5 in |
| Bolt Hole Size | 35/64 in |
| Insert Material | AISI 52100 Steel - Kanigen Protection |
| Housing Material | PBT Thermoplastic |
| Weight | 2.52 LB |
| EAN or UPC | 808250449378 |

