AMI Bearings Inc.
UEFPL208B
UEFPL200 Series Normal-Duty Concentric Locking 4-Bolt Flange Unit
Item #101537433
- 4-Bolt Flange
- Normal-Duty & Corrosion Resistant-Duty
- 40 mm Shaft Size
- ACCU-LOC® Concetric Locking Collar
- Contact Seals
| Locking Device | ACCU-LOC® Concentric Locking Collar |
| Housing Construction | One Piece |
| End Type | Open End |
| Bolt Hole Size | 14 mm |
| Lubrication | Relubricatable |
| Housing Length | 130 mm |
| Bolt Hole Spacing | 102 mm |
| Mounted Unit Duty | Corrosion Resistant Duty |
| Housing Material | Thermoplastic (Black) |
| Temperature Range [Min] | 5 °F |
| Bolt Size | M14 |
| Flange Style | 4-Bolt |
| Duty | Normal-Duty |
| Collar O.D. | 68 mm |
| Style | 4-Bolt Flange |
| Housing Width | 38 mm |
| Series | UEFPL200 |
| Bearing Design | Non-Expansion |
| Seal Type | Contact Seals |
| Length Through Bore | 50 mm |
| Bearing Type | Ball Bearing |
| Housing Height | 130 mm |
| Flange Type | 4-Bolt Flange |
| Color | Black |
| Temperature Range [Max] | 212 °F |
| Shaft Dia. | 40 mm |
| Overall Width | 52 mm |
| Inch/Metric | Metric |
| Flange Thickness | 17 mm |
| Bolt Circle Dia. | 144.2 mm |
| Center of Bearing to Back of Inner Ring | 19 mm |
| Weight | 2.46 LB |
| EAN or UPC | 808250200474 |
