AMI Bearings Inc.
UEFT205-15TC
UEFT200TC Series Normal Duty Concentric Locking 2-Bolt Flange Unit
Item #101525404
- 2-Bolt Flange
- Normal-Duty & Corrosion Resistant-Duty
- 15/16" Shaft Size
- ACCU-LOC® Concetric Locking Collar
- Contact Seals
| Style | 2-Bolt Flange |
| Flange Thickness | 17/32 in |
| Collar O.D. | 1 15/16 in |
| Bearing Design | Non-Expansion |
| Locking Device | ACCU-LOC® Concentric Locking Collar |
| Housing Height | 2 3/4 in |
| Bolt Circle Dia. | 3 57/64 in |
| Bolt Size | 7/16 in |
| Center of Bearing to Back of Inner Ring | 0.563 in |
| Length Through Bore | 1.40625 in |
| Temperature Range [Max] | 212 °F |
| End Type | Open End |
| Duty | Normal-Duty |
| Shaft Dia. | 0.9375 in |
| Bolt Hole Spacing | 3 57/64 in |
| Bolt Hole Size | 1/2 in |
| Housing Construction | One Piece |
| Flange Type | 2-Bolt Flange |
| Bearing Type | Ball Bearing |
| Housing Material | Cast Iron - Teflon Coated |
| Inch/Metric | Inch |
| Housing Length | 4 7/8 in |
| Housing Width | 1 1/16 in |
| Temperature Range [Min] | 5 °F |
| Lubrication | Relubricatable |
| Seal Type | Contact Seals |
| Mounted Unit Duty | Corrosion Resistant Duty |
| Overall Width | 1.401 in |
| Weight | 1.48 LB |
| EAN or UPC | 808250128990 |
