- 3/4 in Shaft Diameter
- 2 15/16 in Outside Dia.
- Accu-Loc® Locking Style
| Bearing Insert | UE204-12 |
| Shaft Dia. | 3/4 in |
| Overall Width | 1 5/16 in |
| Housing Width | 7/8 in |
| Type | Ball Bearing |
| Lubrication | Relubricatable |
| Bearing Design | Non-Expansion |
| Outside Dia. | 2 15/16 in |
| Collar O.D. | 1 23/32 in |
| Inch/Metric | Inch |
| Seal Type | Contact Seals |
| Locking Device | Concentric Locking Collar |
| Housing Material | Cast Iron |
| Locking Style | Accu-Loc® |
| Lubrication Fitting Tap | 1/4-28 UNF |
| Weight | 1.42 LB |
| EAN or UPC | 808250121816 |

