- 1 1/4 in Shaft Diameter
- 3 1/2 in Outside Dia.
- Accu-Loc® Locking Style
| Housing Width | 1 3/32 in |
| Lubrication | Relubricatable |
| Housing Material | Cast Iron |
| Bearing Design | Non-Expansion |
| Shaft Dia. | 1 1/4 in |
| Outside Dia. | 3 1/2 in |
| Type | Ball Bearing |
| Inch/Metric | Inch |
| Bearing Insert | UE206-20 |
| Collar O.D. | 2 3/16 in |
| Locking Device | Concentric Locking Collar |
| Seal Type | Contact Seals |
| Overall Width | 1 15/32 in |
| Lubrication Fitting Tap | 1/4-28 UNF |
| Locking Style | Accu-Loc® |
| Weight | 2.12 LB |
| EAN or UPC | 808250143603 |

