- 1 1/4 in Shaft Diameter
- 3 7/8 in Outside Dia.
- Accu-Loc® Locking Style
| Seal Type | Contact Seals |
| Locking Device | Concentric Locking Collar |
| Inch/Metric | Inch |
| Lubrication | Relubricatable |
| Collar O.D. | 2 17/32 in |
| Housing Material | Cast Iron |
| Type | Ball Bearing |
| Bearing Insert | UE207-20 |
| Overall Width | 1 23/32 in |
| Bearing Design | Non-Expansion |
| Shaft Dia. | 1 1/4 in |
| Outside Dia. | 3 7/8 in |
| Housing Width | 1 7/32 in |
| Lubrication Fitting Tap | 1/4-28 UNF |
| Locking Style | Accu-Loc® |
| Weight | 3.06 LB |
| EAN or UPC | 808250167302 |

