- 2 in Shaft Diameter
- 4 9/16 in Outside Dia.
- Accu-Loc® Locking Style
| Outside Dia. | 4 9/16 in |
| Housing Width | 1 15/32 in |
| Locking Device | Concentric Locking Collar |
| Bearing Insert | UE210-32 |
| Overall Width | 2 3/32 in |
| Lubrication | Relubricatable |
| Bearing Design | Non-Expansion |
| Collar O.D. | 3 3/16 in |
| Shaft Dia. | 2 in |
| Type | Ball Bearing |
| Housing Material | Cast Iron |
| Inch/Metric | Inch |
| Seal Type | Contact Seals |
| Locking Style | Accu-Loc® |
| Lubrication Fitting Tap | 1/4-28 UNF |
| Weight | 4.44 LB |
| EAN or UPC | 808250204694 |

