- 2 in Shaft Diameter
- 4 15/16 in Outside Dia.
- Accu-Loc® Locking Style
| Locking Device | Concentric Locking Collar |
| Type | Ball Bearing |
| Bearing Design | Non-Expansion |
| Inch/Metric | Inch |
| Overall Width | 2 7/32 in |
| Shaft Dia. | 2 in |
| Collar O.D. | 3 5/8 in |
| Outside Dia. | 4 15/16 in |
| Seal Type | Contact Seals |
| Lubrication | Relubricatable |
| Housing Width | 1 19/32 in |
| Bearing Insert | UE211-32 |
| Housing Material | Cast Iron |
| Lubrication Fitting Tap | 1/4-28 UNF |
| Locking Style | Accu-Loc® |
| Weight | 5.52 LB |
| EAN or UPC | 808250223251 |

