- 2 7/16 in Shaft Diameter
- 5 7/8 in Outside Dia.
- Accu-Loc® Locking Style
| Lubrication | Relubricatable |
| Locking Device | Concentric Locking Collar |
| Type | Ball Bearing |
| Housing Material | Cast Iron |
| Inch/Metric | Inch |
| Seal Type | Contact Seals |
| Bearing Design | Non-Expansion |
| Shaft Dia. | 2 7/16 in |
| Housing Width | 1 5/8 in |
| Bearing Insert | UE212-39 |
| Collar O.D. | 4 3/32 in |
| Outside Dia. | 5 7/8 in |
| Overall Width | 2 5/8 in |
| Lubrication Fitting Tap | 1/4-28 UNF |
| Locking Style | Accu-Loc® |
| Weight | 8.48 LB |
| EAN or UPC | 808250241651 |

