- 20 mm Shaft Diameter
- 31.8 mm Center Line To Base Dimension
- 89 mm Bolt Hole Spacing Range [MIN]
| Lubrication | Relubricatable |
| Base Length | 133 mm |
| End Type | Open End |
| Bolt Hole Spacing Range [Min] | 89 mm |
| Inch/Metric | Metric Bore |
| Bolt Hole Width | 12 mm |
| Relubricatable | Yes |
| Insert Material | AISI 52100 Steel |
| Seal Type | Contact Seals |
| Housing Construction | 1 Piece |
| Bolt Hole Spacing | 98 mm |
| Bearing Type | Ball Bearing |
| Length Through Bore | 33 mm |
| Housing Height | 65 mm |
| Series | UELP200 |
| Duty Series | Normal |
| Bolt Hole Spacing Range [Max] | 108 mm |
| Lubrication Fitting Tap | 1/4-28 UNF |
| Bolt Size | M10 |
| Bearing Insert | UE204 |
| Housing Material | Cast Iron |
| Base Height | 13 mm |
| Bolt Holes | 2 |
| Housing | LP204T |
| Locking Device | Concentric Locking Collar |
| Mounted Unit Duty | Normal-Duty |
| Bearing Design | Non-Expansion |
| Housing No. | LP204 |
| Pillow Block Type | Thru-Bolt |
| Bolt Hole Length | 19 mm |
| Base Width | 32 mm |
| Shaft Dia. | 20 mm |
| Locking Style | Accu-Loc® |
| Weight | 1.58 LB |
| EAN or UPC | 808250112142 |

