AMI Bearings Inc.
UELP206-19
Wide Inner Ring Cast Iron Housing Material Pillow Block
Item #101509061
- 1 3/16 in Shaft Diameter
- 1 9/16 in Center Line To Base Dimension
- 4 1/2 in Bolt Hole Spacing Range [MIN]
| Pillow Block Type | Thru-Bolt |
| Bolt Hole Spacing | 4 7/8 in |
| Bolt Hole Spacing Range [Min] | 4 1/2 in |
| Bearing Insert | UE206-19 |
| Base Height | 11/16 in |
| Relubricatable | Yes |
| Length Through Bore | 1.567 in |
| Shaft Dia. | 1.1875 in |
| Base Length | 6 1/2 in |
| Bearing Type | Ball Bearing |
| Bolt Holes | 2 |
| Housing | LP206T |
| Insert Material | AISI 52100 Steel |
| Housing No. | LP206 |
| Bolt Hole Width | 19/32 in |
| Bolt Size | 1/2 in |
| Housing Height | 3 3/8 in |
| Lubrication | Relubricatable |
| Locking Style | Accu-Loc® |
| Bolt Hole Spacing Range [Max] | 5 1/4 in |
| Locking Device | Concentric Locking Collar |
| Inch/Metric | Inch Bore |
| Bolt Hole Length | 7/8 in |
| Seal Type | Contact Seals |
| Lubrication Fitting Tap | 1/8-27 NPT |
| Series | UELP200 |
| End Type | Open End |
| Duty Series | Normal |
| Base Width | 1 5/8 in |
| Bearing Design | Non-Expansion |
| Housing Construction | 1 Piece |
| Housing Material | Cast Iron |
| Mounted Unit Duty | Normal-Duty |
| Weight | 3.08 LB |
| EAN or UPC | 808250124732 |
