- 35 mm Shaft Diameter
- 46 mm Center Line To Base Dimension
- 127 mm Bolt Hole Spacing Range [MIN]
| Inch/Metric | Metric Bore |
| End Type | Open End |
| Locking Style | Accu-Loc® |
| Mounted Unit Duty | Normal-Duty |
| Bolt Hole Width | 15 mm |
| Housing No. | LP207 |
| Bearing Type | Ball Bearing |
| Bolt Hole Spacing Range [Min] | 127 mm |
| Lubrication | Relubricatable |
| Pillow Block Type | Thru-Bolt |
| Housing | LP207T |
| Bolt Holes | 2 |
| Housing Construction | 1 Piece |
| Bearing Insert | UE207 |
| Duty Series | Normal |
| Shaft Dia. | 35 mm |
| Bolt Size | M12 |
| Locking Device | Concentric Locking Collar |
| Length Through Bore | 43.9 mm |
| Base Length | 178 mm |
| Lubrication Fitting Tap | 1/8-27 NPT |
| Series | UELP200 |
| Housing Material | Cast Iron |
| Seal Type | Contact Seals |
| Base Width | 48 mm |
| Bolt Hole Spacing Range [Max] | 146 mm |
| Bolt Hole Length | 22 mm |
| Insert Material | AISI 52100 Steel |
| Bolt Hole Spacing | 137 mm |
| Housing Height | 94 mm |
| Relubricatable | Yes |
| Base Height | 19 mm |
| Bearing Design | Non-Expansion |
| Weight | 4.42 LB |
| EAN or UPC | 808250141678 |

