- 60 mm Shaft Diameter
- 68.3 mm Center Line To Base Dimension
- 181 mm Bolt Hole Spacing Range [MIN]
| Bolt Hole Length | 29 mm |
| Housing Construction | 1 Piece |
| Bearing Type | Ball Bearing |
| Base Height | 29 mm |
| Relubricatable | Yes |
| Duty Series | Normal |
| Housing | LP212T |
| Bearing Insert | UE212 |
| Bolt Hole Width | 19 mm |
| Seal Type | Contact Seals |
| Lubrication | Relubricatable |
| Locking Style | Accu-Loc® |
| Inch/Metric | Metric Bore |
| Housing Material | Cast Iron |
| Bolt Hole Spacing Range [Min] | 181 mm |
| Housing Height | 138 mm |
| Bolt Size | M16 |
| End Type | Open End |
| Shaft Dia. | 60 mm |
| Locking Device | Concentric Locking Collar |
| Bolt Hole Spacing Range [Max] | 206 mm |
| Length Through Bore | 66.6 mm |
| Mounted Unit Duty | Normal-Duty |
| Bolt Hole Spacing | 194 mm |
| Pillow Block Type | Thru-Bolt |
| Lubrication Fitting Tap | 1/8-27 NPT |
| Bolt Holes | 2 |
| Housing No. | LP212 |
| Base Width | 70 mm |
| Insert Material | AISI 52100 Steel |
| Bearing Design | Non-Expansion |
| Series | UELP200 |
| Base Length | 248 mm |
| Weight | 13.48 LB |
| EAN or UPC | 808250214105 |

