- 1 1/4 in Shaft Diameter
- 4 5/8 in Housing Length
- 304 Cast Stainless Steel Housing Material
| Flange Thickness | 5/8 in |
| Insert Material | AISI 52100 Steel - Kanigen Protection |
| Housing Length | 4 5/8 in |
| Housing Material | 304 Cast Stainless Steel |
| Housing Width | 1 11/32 in |
| Locking Style | Accu-Loc® |
| Overall Width | 1 25/32 in |
| Bolt Hole Size | 17/32 in |
| Lubrication Fitting Tap | 1/8-27 NPT |
| Duty Series | Normal |
| Length Through Bore | 1.728 in |
| Bolt Hole Spacing | 3 5/8 in |
| Inch/Metric | Inch |
| Mounted Unit Duty | Standard Duty |
| Relubricatable | Yes |
| Bolt Size | 1/2 in |
| Shaft Dia. | 1.25 in |
| Weight | 3.8 LB |
| EAN or UPC | 808250451203 |

