- 1 in Shaft Diameter
- 4 7/8 in Housing Length
- 304 Cast Stainless Steel Housing Material
| Inch/Metric | Inch |
| Housing Material | 304 Cast Stainless Steel |
| Flange Thickness | 17/32 in |
| Overall Width | 1 29/64 in |
| Insert Material | AISI 52100 Steel - Kanigen Protection |
| Housing Width | 1 1/16 in |
| Bolt Hole Size | 15/32 in |
| Shaft Dia. | 1 in |
| Mounted Unit Duty | Standard Duty |
| Housing Height | 2 3/4 in |
| Housing Length | 4 7/8 in |
| Relubricatable | Yes |
| Lubrication Fitting Tap | 1/4-28 UNF |
| Bolt Hole Spacing | 3 57/64 in |
| Bolt Size | 7/16 in |
| Duty Series | Normal |
| Length Through Bore | 1.394 in |
| Locking Style | Accu-Loc® |
| Weight | 1.5 LB |
| EAN or UPC | 808250262175 |

