AMI Bearings Inc.
UENFL207-22W
UENFL200 Series Normal Duty Concentric Locking 2-Bolt Flange Unit
Item #101543457
- 2-Bolt Flange
- Normal-Duty & Corrosion Resistant-Duty
- 1 3/8" Shaft Size
- ACCU-LOC® Concetric Locking Collar
- Contact Seals
| Center of Bearing to Back of Inner Ring | 0.689 in |
| Collar O.D. | 2 17/32 in |
| Duty | Normal-Duty |
| Temperature Range [Max] | 212 °F |
| End Type | Open End |
| Color | White |
| Bolt Size | 1/2 in |
| Bolt Hole Size | 1/2 in |
| Housing Height | 3 9/16 in |
| Temperature Range [Min] | 5 °F |
| Housing Construction | One Piece |
| Shaft Dia. | 1.375 in |
| Inch/Metric | Inch |
| Bolt Circle Dia. | 5 1/8 in |
| Overall Width | 1.787 in |
| Outer Ring Size | 207 |
| Mounted Unit Duty | Corrosion Resistant Duty |
| Bearing Design | Non-Expansion |
| Length Through Bore | 1.71875 in |
| Style | 2-Bolt Flange |
| Locking Device | ACCU-LOC® Concentric Locking Collar |
| Housing Width | 1 9/32 in |
| Bearing Type | Ball Bearing |
| Housing Material | Thermoplastic (White) |
| Flange Thickness | 19/32 in |
| Lubrication | Relubricatable |
| Flange Type | 2-Bolt Flange |
| Housing Length | 6 7/16 in |
| Seal Type | Contact Seals |
| Bolt Hole Spacing | 5 1/8 in |
| Weight | 1.66 LB |
| EAN or UPC | 808250188345 |
