AMI Bearings Inc.
UENFL208B
UENFL200 Series Normal Duty Concentric Locking 2-Bolt Flange Unit
Item #101537451
- 2-Bolt Flange
- Normal-Duty & Corrosion Resistant-Duty
- 40 mm Shaft Size
- ACCU-LOC® Concetric Locking Collar
- Contact Seals
| Collar O.D. | 68 mm |
| Flange Thickness | 20 mm |
| Outer Ring Size | 208 |
| Flange Type | 2-Bolt Flange |
| Bolt Hole Size | 14 mm |
| Style | 2-Bolt Flange |
| Bolt Circle Dia. | 144 mm |
| Lubrication | Relubricatable |
| Bearing Design | Non-Expansion |
| Color | Black |
| Length Through Bore | 50 mm |
| Housing Material | Thermoplastic (Black) |
| Housing Width | 37.5 mm |
| Shaft Dia. | 40 mm |
| Temperature Range [Min] | 5 °F |
| Housing Construction | One Piece |
| Bearing Type | Ball Bearing |
| Inch/Metric | Metric |
| Housing Length | 175 mm |
| Flange Style | 2-Bolt |
| Bolt Size | M14 |
| Housing Height | 100 mm |
| Bolt Hole Spacing | 144 mm |
| Seal Type | Contact Seals |
| Duty | Normal-Duty |
| Temperature Range [Max] | 212 °F |
| Center of Bearing to Back of Inner Ring | 19 mm |
| Mounted Unit Duty | Corrosion Resistant Duty |
| End Type | Open End |
| Overall Width | 52 mm |
| Locking Device | ACCU-LOC® Concentric Locking Collar |
| Weight | 2.22 LB |
| EAN or UPC | 808250200498 |
