- 2" Shaft
- 2 1/4" Base to Center
- 6 1/4" Bolt Hole Centers
- Concentric Locking Collar
- Ball Bearing Type
| Shaft Dia. | 2 in |
| Locking Device | Concentric Locking Collar |
| Base Height | 7/8 in |
| Bearing Design | Non-Expansion |
| Base Length | 8 1/8 in |
| Housing Material | Cast Iron - Teflon Coated |
| Mounted Unit Duty | Normal-Duty |
| Bearing Type | Ball Bearing |
| Bearing Insert | UE210-32 |
| Bolt Size | 5/8 in |
| Bolt Hole Width | 25/32 in |
| Housing Height | 4 1/2 in |
| Housing Construction | 1 Piece |
| Bolt Hole Length | 1 in |
| Bolt Holes | 2 |
| Pillow Block Type | Thru-Bolt |
| End Type | Open End |
| Housing No. | P210 |
| Series | UEP200 |
| Seal Type | Contact Seals |
| Lubrication | Relubricatable |
| Base Width | 2 3/8 in |
| Bolt Hole Spacing | 6 1/4 in |
| Inch/Metric | Inch Bore |
| Length Through Bore | 2.09375 in |
| Weight | 7.4 LB |
| EAN or UPC | 808250213719 |

