- 2 in Shaft Diameter
- 2 1/2 in Center Line To Base Dimension
- 6 3/8 in Bolt Hole Spacing Range [MIN]
| Bolt Holes | 2 |
| Lubrication Fitting Tap | 1/8-27 NPT |
| Mounted Unit Duty | Normal-Duty |
| Housing Material | Cast Iron |
| Housing Height | 4 31/32 in |
| Base Height | 7/8 in |
| Bearing Design | Non-Expansion |
| Pillow Block Type | Thru-Bolt |
| Bolt Hole Spacing Range [Min] | 6 3/8 in |
| Locking Device | Concentric Locking Collar |
| Bolt Hole Length | 1 in |
| Length Through Bore | 2.228 in |
| Housing | P211T |
| Base Width | 2 3/8 in |
| Shaft Dia. | 2 in |
| Insert Material | AISI 52100 Steel |
| Housing No. | P211 |
| Bolt Hole Spacing Range [Max] | 7 1/8 in |
| Bolt Hole Spacing | 6 3/4 in |
| Lubrication | Relubricatable |
| Inch/Metric | Inch Bore |
| Duty Series | Normal |
| Bolt Hole Width | 25/32 in |
| Housing Construction | 1 Piece |
| Relubricatable | Yes |
| Series | UEP200 |
| Locking Style | Accu-Loc® |
| End Type | Open End |
| Bolt Size | 5/8 in |
| Base Length | 8 5/8 in |
| Bearing Insert | UE211-32 |
| Bearing Type | Ball Bearing |
| Seal Type | Contact Seals |
| Weight | 9.0 LB |
| EAN or UPC | 808250192571 |

