- 50 mm Shaft Diameter
- 57.2 mm Center Line To Base Dimension
| Base Width | 60 mm |
| Locking Style | Accu-Loc |
| Housing Height | 52.6 mm |
| Pillow Block Type | Thru-Bolt |
| End Type | Open End |
| Lubrication | Relubricatable |
| Thread Size | M16 |
| Housing Construction | 1 Piece |
| Bolt Hole Length | 25 mm |
| Lubrication Fitting Tap | 1/8-27 NPT |
| Series | UEPA200 |
| Length Through Bore | 52.6 mm |
| Bolt Hole Spacing | 94 mm |
| Seal Type | Contact Seals |
| Mounted Unit Duty | Normal-Duty |
| Housing No. | PA210 |
| Locking Device | Concentric Locking Collar |
| Insert Material | AISI 52100 Steel |
| Shaft Dia. | 50 mm |
| Housing | PA210 |
| Bolt Holes | 2 |
| Base Height | N/A |
| Duty Series | Normal |
| Base Length | 130 mm |
| Relubricatable | Yes |
| Bearing Type | Ball Bearing |
| Bearing Design | Non-Expansion |
| Inch/Metric | Metric Bore |
| Housing Material | Cast Iron |
| Bearing Insert | UE210 |
| Weight | 6.58 LB |
| EAN or UPC | 808250176984 |

