- 15/16" Shaft
- 17/16" Base to Center
- 4 1/8" Bolt Hole Centers
- Concentric Locking Collar
- Ball Bearing Type
| Bolt Hole Length | 17/32 in |
| Seal Type | Contact Seals |
| Lubrication | Relubricatable |
| Housing No. | PPL205 |
| Pillow Block Type | Thru-Bolt |
| Base Width | 1 1/2 in |
| Locking Device | Concentric Locking Collar |
| Length Through Bore | 1.40625 in |
| Series | UEPPL200 |
| Base Height | 9/16 in |
| Bearing Type | Ball Bearing |
| Bolt Hole Spacing | 4 1/8 in |
| Bolt Hole Width | 7/16 in |
| Shaft Dia. | 0.9375 in |
| Housing Height | 2 3/4 in |
| Mounted Unit Duty | Normal-Duty, Corrosion Resistant-Duty |
| Base Length | 5 1/2 in |
| Bolt Size | 3/8 in |
| Bearing Insert | UE205-15 |
| Inch/Metric | Inch Bore |
| Color | White |
| Bolt Holes | 2 |
| End Type | Open End |
| Housing Material | Thermoplastic |
| Bearing Design | Non-Expansion |
| Housing Construction | 1 Piece |
| Weight | 0.94 LB |
| EAN or UPC | 808250141845 |

