- 1 7/16" Shaft
- 1 7/8" Base to Center
- 5" Bolt Hole Centers
- Concentric Locking Collar
- Ball Bearing Type
| Inch/Metric | Inch Bore |
| Housing No. | PPL207 |
| Bolt Hole Length | 23/32 in |
| Bearing Design | Non-Expansion |
| Bolt Size | 1/2 in |
| Housing Construction | 1 Piece |
| End Type | Open End |
| Color | Black |
| Base Height | 23/32 in |
| Mounted Unit Duty | Normal-Duty, Corrosion Resistant-Duty |
| Pillow Block Type | Thru-Bolt |
| Base Length | 6 9/16 in |
| Bolt Holes | 2 |
| Bolt Hole Width | 17/32 in |
| Seal Type | Contact Seals |
| Series | UEPPL200 |
| Base Width | 1 7/8 in |
| Bearing Insert | UE207-23 |
| Lubrication | Relubricatable |
| Housing Material | Thermoplastic |
| Bolt Hole Spacing | 5 in |
| Length Through Bore | 1.71875 in |
| Housing Height | 3 11/16 in |
| Bearing Type | Ball Bearing |
| Locking Device | Concentric Locking Collar |
| Shaft Dia. | 1.4375 in |
| Weight | 1.84 LB |
| EAN or UPC | 808250188413 |

