- 40 mm Shaft
- 49.2 mm Base to Center
- 137 mm Bolt Hole Centers
- Concentric Locking Collar
- Ball Bearing Type
| Bearing Design | Non-Expansion |
| Housing No. | PPL208 |
| Shaft Dia. | 40 mm |
| Bearing Insert | UE208 |
| Bearing Type | Ball Bearing |
| Bolt Holes | 2 |
| Inch/Metric | Metric Bore |
| Pillow Block Type | Thru-Bolt |
| Seal Type | Contact Seals |
| Series | UEPPL200 |
| Length Through Bore | 50 mm |
| Bolt Hole Length | 18 mm |
| Housing Material | Thermoplastic |
| Base Height | 19.5 mm |
| Base Width | 54 mm |
| Lubrication | Relubricatable |
| Color | Black |
| Base Length | 184 mm |
| Bolt Size | M14 |
| Bolt Hole Width | 14 mm |
| End Type | Open End |
| Mounted Unit Duty | Normal-Duty, Corrosion Resistant-Duty |
| Housing Height | 98 mm |
| Bolt Hole Spacing | 137 mm |
| Locking Device | Concentric Locking Collar |
| Housing Construction | 1 Piece |
| Weight | 2.48 LB |
| EAN or UPC | 808250200511 |

