- 1 1/4 in Shaft Diameter
| Length Through Bore | 1.728 in |
| Shank Slot to Center of Shaft | 3 1/16 in |
| Shank Slot Height | 1 7/16 in |
| Duty Series | Normal |
| Between Frame Width | 3 1/2 in |
| Locking Style | Accu-Loc® |
| Slot Length | 2.5 in |
| Shaft Dia. | 1 1/4 in |
| Shank Slot to End | 1/2 in |
| Shank Height | 2 1/2 in |
| Insert Material | AISI 52100 Steel |
| Overall Height | 4 in |
| Slot Width | 17/32 in |
| Housing Material | Cast Iron |
| Relubricatable | Yes |
| Shank Slot Length | 5/8 in |
| Screw Hole Diameter | 7/8 in |
| Housing Width | 1 7/16 in |
| Overall Length | 5 1/16 in |
| Lubrication Fitting Tap | 1/8-27 NPT |
| Weight | 3.76 LB |
| EAN or UPC | 808250151691 |

