AMI Bearings Inc.
UETB209-28
Wide Inner Ring Cast Iron Housing Material Pillow Block
Item #101507024
- 1 3/4 in Shaft Diameter
- 2 1/8 in Center Line To Base Dimension
| Bolt Hole Spacing | 3 3/4 in |
| Seal Type | Contact Seals |
| Base Height | N/A |
| Base Width | 2 in |
| Pillow Block Type | Tapped Base |
| Inch/Metric | Inch Bore |
| Housing Construction | 1 Piece |
| Bearing Insert | UE209-28 |
| Bearing Design | Non-Expansion |
| Bolt Holes | 2 |
| Bolt Hole Spacing Range [Min] | 3 3/4 in |
| Lubrication Fitting Tap | 1/8-27 NPT |
| Bolt Hole Length | 3/4 in |
| Insert Material | AISI 52100 Steel |
| Housing | TB209 |
| Locking Style | Accu-Loc® |
| Housing Height | 4 1/4 in |
| Base Length | 5 mm |
| Length Through Bore | 1.976 in |
| Locking Device | Concentric Locking Collar |
| Housing Material | Cast Iron |
| Lubrication | Relubricatable |
| Bolt Hole Spacing Range [Max] | 3 3/4 in |
| Thread Size | 1/2-13 |
| Housing No. | TB209 |
| Duty Series | Normal |
| Mounted Unit Duty | Normal-Duty |
| Relubricatable | Yes |
| Bearing Type | Ball Bearing |
| Series | UETB200 |
| End Type | Open End |
| Shaft Dia. | 1.75 in |
| Weight | 4.44 LB |
| EAN or UPC | 808250166619 |
