- 1 3/4" Shaft
- 2 1/8" Base to Center
- 3 3/4" Bolt Hole Centers
- Concentric Locking Collar
- Ball Bearing Type
| Locking Device | Concentric Locking Collar |
| Mounted Unit Duty | Normal-Duty |
| Bolt Hole Spacing Range [Min] | 3.75 |
| Pillow Block Type | Tapped Base |
| Bearing Type | Ball Bearing |
| Housing Material | Cast Iron - Nickel Plated |
| Bolt Hole Spacing | 3 3/4 in |
| Lubrication | Relubricatable |
| Bolt Holes | 2 |
| End Type | Open End |
| Inch/Metric | Inch Bore |
| Base Width | 2 in |
| Series | UETB200 |
| Shaft Dia. | 1.75 in |
| Seal Type | Contact Seals |
| Bearing Design | Non-Expansion |
| Housing No. | TB209 |
| Base Height | N/A |
| Bearing Insert | UE209-28 |
| Bolt Hole Spacing Range [Max] | 3 3/4 in |
| Length Through Bore | 1.96875 in |
| Housing Construction | 1 Piece |
| Base Length | 5 in |
| Housing Height | 4 1/4 in |
| Weight | 4.44 LB |
| EAN or UPC | 808250210619 |

