- 1 3/8 in Shaft Diameter
- 4 13/16 in Housing Length
- Ductile Iron Housing Material
| Overall Width | 1.496 in |
| Inch/Metric | Inch |
| Housing Height | 3 3/8 in |
| Bolt Hole Spacing | 3 15/16 in |
| Shaft Dia. | 1.375 in |
| Housing Width | 29/32 in |
| Duty Series | Normal |
| Housing Length | 4 13/16 in |
| Lubrication Fitting Tap | 1/4-28 UNF |
| Insert Material | AISI 52100 Steel |
| Bolt Hole Size | 13/32 in |
| Series | UETM 200 |
| Mounted Unit Duty | Standard Duty |
| Relubricatable | Yes |
| Locking Style | Accu-Loc® |
| Housing Material | Ductile Iron |
| Length Through Bore | 1.728 in |
| Flange Thickness | 1/2 in |
| Bolt Size | 3/8 in |
| Weight | 2.0 LB |
| EAN or UPC | 808250333806 |

