- 15/16" Shaft
- 3" Between Frame Width
- 15/32" Slot Width
- Regreasable
- Contact Seals
| Lubrication | Relubricatable |
| Overall Height | 3.9375 in |
| Shank Height | 1 3/8 in |
| Slot Length | 1 7/8 in |
| Locking Device | ACCU-LOC® Concentric Locking Collar |
| End Type | Open End |
| Inch/Metric | Inch |
| Insert Type | Black Oxide Coated Insert |
| Shank Thread Size | 1/2-13 |
| Shank End to Center of Shaft | 2 9/16 in |
| Overall Length | 3.9375 in |
| Seal Type | Contact Seals |
| Between Frame Width | 3 in |
| Center of Bearing to Back of Inner Ring | 0.563 in |
| Housing Material | Thermoplastic (White) |
| Slot Width | 0.46875 in |
| Shaft Dia. | 0.9375 in |
| Bearing Design | Non-Expansion |
| Type | Ball Bearing |
| Length Through Bore | 1.40625 in |
| Weight | 0.98 LB |
| EAN or UPC | 808250169610 |

