- 20 mm Shaft Diameter
- 90 mm Housing Length
- ZDC Alloy Housing Material
| Mounted Unit Duty | Light-Duty |
| Bolt Hole Spacing | 71 mm |
| Duty Series | Light |
| Locking Style | Eccentric Collar |
| Relubricatable | No |
| Bolt Hole Size | 10 mm |
| Housing Width | 16 mm |
| Housing Material | ZDC Alloy |
| Overall Width | 26.5 mm |
| Insert Material | AISI 52100 Steel |
| Length Through Bore | 24.5 mm |
| Inch/Metric | Metric |
| Housing Length | 90 mm |
| Shaft Dia. | 20 mm |
| Flange Thickness | 8 mm |
| Housing Height | 55 mm |
| Bolt Size | M8 |
| Weight | 0.45 LB |
| EAN or UPC | 808250105649 |

