- 25 mm Shaft Diameter
- 95 mm Housing Length
- ZDC Alloy Housing Material
| Relubricatable | No |
| Housing Width | 16 mm |
| Inch/Metric | Metric |
| Mounted Unit Duty | Light-Duty |
| Housing Height | 60 mm |
| Insert Material | AISI 52100 Steel |
| Shaft Dia. | 25 mm |
| Bolt Hole Spacing | 75 mm |
| Locking Style | Eccentric Collar |
| Length Through Bore | 25.5 mm |
| Overall Width | 27.5 mm |
| Bolt Size | M8 |
| Housing Length | 95 mm |
| Bolt Hole Size | 10 mm |
| Duty Series | Light |
| Flange Thickness | 8 mm |
| Housing Material | ZDC Alloy |
| Weight | 0.57 LB |
| EAN or UPC | 808250107759 |

